3M 4462W-3/4"x72yd 1/32 inch thick

Item #: 0316206

Cat #: 4462W-3/4"x72yd

UPC: 021200243127

Company wide:
0 in stock
Documents & Guides
MMM 4462W-3/4"X72YD 1/32" THI

Overview

MMM 4462W-3/4"X72YD 1/32" THI
Also known as: 021200243127, 4462W-3/4"x72yd, MMM4462W34X72YD

Specifications

Width: 3/4 in
Length: 72 yd
Family / Style: 4462 Series
Width: 3/4 in
Family / Style: 4462 Series
Length: 72 yd