Double Coated Polyethylene Foam Tape, White, 1 in x 72 yd

Item #: 0316205

Cat #: 4462W-1X72YD

UPC: 021200243110

Company wide:
0 in stock
Documents & Guides
3M™ Double Coated Polyethylene Foam Tape 4462, White, 1 in x 72 yd, 31 mil, 9 Roll/Case

Overview

3M™ Double Coated Polyethylene Foam Tape 4462, White, 1 in x 72 yd, 31 mil, 9 Roll/Case
Also known as: 021200243110, 4462W-1X72YD, MMM4462W1X72YD

Specifications

Width: 1 in
Length: 72 yd
Family / Style: 4462 Series
Width: 1 in
Family / Style: 4462 Series
Length: 72 yd