3M 4496W-3/4"x36yd 1/16 inch thick

Item #: 0316204

Cat #: 4496

UPC: 021200243073

$ 35.20 EA
Company wide:
0 in stock
Documents & Guides
MMM 4496W-3/4"X36YD 1/16" THI

Overview

MMM 4496W-3/4"X36YD 1/16" THI
Also known as: 021200243073, 4496, MMM4496W34X36YD

Specifications

Width: 3/4 in
Length: 36 yd
Family / Style: 4496 Series
Width: 3/4 in
Family / Style: 4496 Series
Length: 36 yd