3M 4496W-1"x36yd 1/16 inch thick Do

Item #: 0316194

Cat #: 4496W-1"x36yd

UPC: 021200243066

$ 43.91 EA
Company wide:
0 in stock
Documents & Guides
MMM 4496W-1"X36YD 1/16" THICK

Overview

MMM 4496W-1"X36YD 1/16" THICK
Also known as: 021200243066, 4496W-1"x36yd, MMM4496W1X36YD

Specifications

Length: 36 yd
Width: 1 in
Family / Style: 4496 Series
Length: 36 yd
Family / Style: 4496 Series
Width: 1 in