Starter, NEMA Size 0, 9A, Type 1, Non-Reversing, 208VAC Coil

Item #: 0316192

Cat #: ECN0501EAA

UPC: 782114015827

$ 1424.18 EA
Company wide:
0 in stock
Documents & Guides
9 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 2-Pole, 1-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 208 VAC/ 60 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Overview

9 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 2-Pole, 1-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 208 VAC/ 60 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Also known as: 782114015827, ECN0501EAA, CUTECN0501EAA

Specifications

Family / Style: Freedom
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 18
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC Control: 208
Phase: 1
Family / Style: Freedom
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Mounting: Surface
Volts AC Control: 208
Poles: 3
Amps: 18
IP/NEMA Rating: NEMA 1
Phase: 1