3M 4466W-1/2"x36yd 1/16 inch thick

Item #: 0316190

Cat #: 4466W-1/2"x36yd

UPC: 021200243042

Company wide:
0 in stock
Documents & Guides
MMM 4466W-1/2"X36YD 1/16" THI

Overview

MMM 4466W-1/2"X36YD 1/16" THI
Also known as: 021200243042, 4466W-1/2"x36yd, MMM4466W12X36YD

Specifications

Length: 36 yd
Width: 1/2 in
Family / Style: 4466 Series
Length: 36 yd
Family / Style: 4466 Series
Width: 1/2 in