Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 240VAC Coil

Item #: 0316189

Cat #: ECN0501BAA

UPC: 782114015803

$ 1424.18 EA
Company wide:
8 in stock
Documents & Guides
18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Overview

18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Eaton’s Freedom Series™ starters and contactors feature a compact, spacesaving design, high strength, impact and temperature resistant insulating materials. Freedom NEMA contactors and starters are extremely rugged products built for any application. Their long electrical/mechanical life is extended through easy maintainability.

Also known as: 782114015803, ECN0501BAA, CUTECN0501BAA

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Size: 0
Amps: 18
Volts AC Control: 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Family / Style: Freedom
Poles: 3
Amps: 18
Mounting: Surface
Volts AC: 600
Phase: 3
Size: 0
Volts AC Control: 240
IP/NEMA Rating: NEMA 1