NEMA FVNR CONT SZ 1-ENCL1 120 3POLE

Item #: 0316184

Cat #: ECN0111A3A

UPC: 782114017104

$ 1024.23 EA
Company wide:
0 in stock
Documents & Guides
Eaton NEMA Freedom Line Enclosed Control, 27A, NEMA 1 enclosure, 120 Vac, 50/60 Hz, Three-pole, Three-phase, NEMA size 1 frame

Overview

Eaton NEMA Freedom Line Enclosed Control, 27A, NEMA 1 enclosure, 120 Vac, 50/60 Hz, Three-pole, Three-phase, NEMA size 1 frame

Fill

Also known as: 782114017104, ECN0111A3A, CUTECN0111A3A

Specifications

Phase: 3
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 27
Phase: 3
IP/NEMA Rating: NEMA 1
Poles: 3
Amps: 27