Ltg-mech Latch 120v Coil 30a 5pole N1

Item #: 0316178

Cat #: ECL04C1A5A

UPC: 782114016930

$ 1598.60 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Magnetically Latched, 5-pole,120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Magnetically Latched, 5-pole,120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor
Also known as: 782114016930, ECL04C1A5A, CUTECL04C1A5A

Specifications

Type: Mechanically Held, Non-Combination
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 5
Type: Mechanically Held, Non-Combination
Amps: 30
IP/NEMA Rating: NEMA 1
Poles: 5