Ltg-mech Latch 120v Coil 30a 4pole N1

Item #: 0316175

Cat #: ECL04C1A4A

UPC: 782114016923

$ 1322.16 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Enclosed NEMA Lighting Contactor, Non-combination, Magnetically Latched, 4-pole,120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Magnetically Latched, 4-pole,120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor
Also known as: 782114016923, ECL04C1A4A, CUTECL04C1A4A

Specifications

Type: Mechanically Held, Non-Combination
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Type: Mechanically Held, Non-Combination
Amps: 30
IP/NEMA Rating: NEMA 1
Poles: 4