Enclosed NEMA Lighting Contactor

Item #: 0316165

Cat #: ECL03C1ABA

UPC: 782114016909

$ 3266.72 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 12-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 12-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor
Also known as: 782114016909, ECL03C1ABA, CUTECL03C1ABA

Specifications

IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 12
IP/NEMA Rating: NEMA 1
Poles: 12
Amps: 30