Enclosed NEMA Lighting Contactor

Item #: 0316161

Cat #: ECL03C1A5A

UPC: 782114016862

$ 1543.34 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 5-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 5-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor
Also known as: 782114016862, ECL03C1A5A, CUTECL03C1A5A

Specifications

IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 5
IP/NEMA Rating: NEMA 1
Poles: 5
Amps: 30