C-h Ecl03c1a4a Starter

Item #: 0316160

Cat #: ECL03C1A4A

UPC: 782114152638

$ 1135.76 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 4-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 4-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor
Also known as: 782114152638, ECL03C1A4A, CUTECL03C1A4A

Specifications

Volts AC Control: 110/120
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Volts AC: 600
Size: 45 mm
Volts AC Control: 110/120
IP/NEMA Rating: NEMA 1
Poles: 4
Size: 45 mm
Mounting: Surface
Amps: 30
Volts AC: 600