Duct Tape

Item #: 0316159

Cat #: 6969

UPC: 021200227738

$ 49.13 EA
Company wide:
0 in stock
Documents & Guides
Duct Tape, Black, 48mm x 54m

Overview

Duct Tape, Black, 48mm x 54m

Constructed of polyethylene film laminated to cloth with a rubber adhesive, this economical tape resists curling and tears off the roll cleanly for easy application in MRO/construction. 3M™ extra heavy duty duct tape 6969 has a unique construction that allows for permanent and temporary indoor applications. It is removable with little or no adhesive residue up to 3 months after application.

Also known as: 021200227738, 6969, MMM6969

Specifications

Color: Black
Color: Black