Enclosed NEMA Lighting Contactor

Item #: 0316154

Cat #: ECL03C1A2A

UPC: 782114016824

$ 696.63 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 2-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 2-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor
Also known as: 782114016824, ECL03C1A2A, CUTECL03C1A2A

Specifications

Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 1