20A, 3P, NEMA 1 Enclosed, Electrically Held

Item #: 0316153

Cat #: ECL03B1A3A

UPC: 782114016817

$ 644.50 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 3-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor with 1 N.O. Side Mount Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***No Cover Control Included***

Overview

20 Amp, 3-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor with 1 N.O. Side Mount Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***No Cover Control Included***
Also known as: 782114016817, ECL03B1A3A, CUTECL03B1A3A

Specifications

Volts AC Control: 120
Family / Style: Freedom
Poles: 3
Type: Enclosed, Lighting Contactor
IP/NEMA Rating: NEMA 1
Amps: 20
Volts AC Control: 120
Poles: 3
IP/NEMA Rating: NEMA 1
Family / Style: Freedom
Type: Enclosed, Lighting Contactor
Amps: 20