Nitrile High Performance Plastic Adhesive, Tan, 5 oz Tube

Item #: 0316099

Cat #: 1099-5oz

UPC: 021200198083

$ 38.53 EA
Company wide:
0 in stock
Documents & Guides
Nitrile High Performance Plastic Adhesive, Tan, 5 Ounce Tube, Ideal for Vinyl & Plastic

Overview

Nitrile High Performance Plastic Adhesive, Tan, 5 Ounce Tube, Ideal for Vinyl & Plastic
Also known as: 021200198083, 1099-5oz, MMM10995OZ

Specifications

Size: 5 oz
Type: Adhesive
Color: Tan
Size: 5 oz
Color: Tan
Type: Adhesive