3M 371-Clear-72mmx100m Scotch Box S

Item #: 0316095
Cat #: 371-Clear-72mmx100
UPC: 021200192807
$ 9.05 EA
Company wide:
0 in stock
Documents & Guides
MMM 371-CLEAR-72MMX100M SCOTC

Overview

MMM 371-CLEAR-72MMX100M SCOTC
Also known as: 021200192807, 371-Clear-72mmx100, MMM371CLR72MMX100M

Specifications

Color: Clear
Width: 72 mm
Length: 100 m
Family / Style: 371 Series
Color: Clear
Length: 100 m
Width: 72 mm
Family / Style: 371 Series

Customer Reviews

No reviews for this product
(0)