3M 371-Clear-72mmx50m Scotch BoxSea

Item #: 0316094

Cat #: 371-Clear-72mmx50m

UPC: 021200192791

$ 14.86 EA
Company wide:
0 in stock
Documents & Guides
SCOTCH BOX SEALING TAPE CLEAR, 72 MMX50 M

Overview

SCOTCH BOX SEALING TAPE CLEAR, 72 MMX50 M
Also known as: 021200192791, 371-Clear-72mmx50m, MMM371CLR72MMX50M

Specifications

Length: 50 m
Color: Clear
Width: 72 mm
Family / Style: 371 Series
Length: 50 m
Width: 72 mm
Color: Clear
Family / Style: 371 Series