Tee FT Brsh SS304 4x4

Item #: 0316078

Cat #: F44WTSS

UPC: 783510154806

$ 829.56 EA
Company wide:
0 in stock

Overview

Tee Feed-Through, 4.00x4.00, Brushed, SS304

Feed-Through Stainless Steel Tees are used for making T-type turns in wireway runs. Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications.

Also known as: 783510154806, F44WTSS, HOFF44WTSS

Features & Benefits

  • Feed-Through Stainless Steel Tees are used for making T-type turns in wireway runs
  • Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications

Specifications

IP/NEMA Rating: IP66
Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: IP66
Height: 4 in
Color: Plain
Width: 4 in
Material: Stainless Steel