Box Sealing Tape 371, Clear, 48 mm x 100 m

Item #: 0316048

Cat #: 371-Clear-48mmx100

UPC: 021200158735

$ 6.54 EA
Company wide:
0 in stock
Box Sealing Tape 371, Clear, 48 Millimeter x 100 Meter, Polypropylene Backing, Rubber Adhesive

Overview

Box Sealing Tape 371, Clear, 48 Millimeter x 100 Meter, Polypropylene Backing, Rubber Adhesive

Scotch®; box sealing tape 371 is an industrial grade packing tape that securely closes a wide variety of medium weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.

Also known as: 021200158735, 371-Clear-48mmx100, MMM371CLR48MMX100M

Specifications

Color: Clear
Length: 100 m
Width: 48 mm
Family / Style: 371 Series
Color: Clear
Width: 48 mm
Length: 100 m
Family / Style: 371 Series