2
more

371 Box Sealing Tape, 50 M L x 48 MM W, 1.9 mil THK, Hot Melt Synth
Item #: 0316036
Cat #: 371-Clear-48mmx50m
UPC: 021200136795
$ 6.25 EA
Company wide:
0
in stock
Documents & Guides
371 Box Sealing Tape, 50 Meters L x 48 Millimeters W, 1.9 mil THK, Hot Melt Synthetic Rubber Resin Adhesive, Clear
Overview
371 Box Sealing Tape, 50 Meters L x 48 Millimeters W, 1.9 mil THK, Hot Melt Synthetic Rubber Resin Adhesive, Clear
Scotch® box sealing tape 371 is an industrial grade packing tape that securely closes a wide variety of medium weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal. Scotch® box sealing tape 371 is a 1.8 mil (46 micron) industrial grade polypropylene film packaging tape with a synthetic rubber adhesive that offers roll to roll consistency to increase productivity for improved unit cost.
Also known as: 021200136795, 371-Clear-48mmx50m, MMM371CLR48MMX50M
Specifications
| Length: | 50 m |
| Color: | Clear |
| Width: | 48 mm |
| Family / Style: | 371 Series |
| Length: | 50 m |
| Width: | 48 mm |
| Color: | Clear |
| Family / Style: | 371 Series |