Breaker, 225A, 2P, Loadcenter Main, 25kAIC, Type CSR

Item #: 0316026

Cat #: CSR2225N

UPC: 782114106242

$ 320.00 EA
Company wide:
0 in stock
225 Amp, 2-Pole, Type CH, Loadcenter, Main Breaker, Bolt-On, 25 kAIC, 120/240 Volt AC ***Includes Line Side Lugs Only, Use Item MCBL300 For Load Lugs***

Overview

225 Amp, 2-Pole, Type CH, Loadcenter, Main Breaker, Bolt-On, 25 kAIC, 120/240 Volt AC ***Includes Line Side Lugs Only, Use Item MCBL300 For Load Lugs***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 782114106242, CSR2225N, CUTCSR2225N

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 225
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 2
Amps: 225
Interrupt Rating AC: 25 kA
Volts AC: 120, 240
Mounting: Bolt On