H-122 HAND DISPENSER MDL 28300 6 EA/CTN

Item #: 0316019

Cat #: H122

UPC: 021200069253

$ 83.84 EA
Company wide:
0 in stock
Documents & Guides
Scotch® Box Sealing Tape Dispenser H122 is our lightweight, compact, durable plastic hand-held dispenser with built-in brake for tight, precise package sealing. It dispenses tape up to 2 inches/48 mm wide on a 3 inch/76.2 mm core. Its lightweight, compact design provides maneuverability and control for most packaging applications. Made from high-impact, gray plastic for durability and long-life.

Overview

Scotch® Box Sealing Tape Dispenser H122 is our lightweight, compact, durable plastic hand-held dispenser with built-in brake for tight, precise package sealing. It dispenses tape up to 2 inches/48 mm wide on a 3 inch/76.2 mm core. Its lightweight, compact design provides maneuverability and control for most packaging applications. Made from high-impact, gray plastic for durability and long-life.

It is built with a sharp, carbon steel blade to cut the tape cleanly and quickly, and the blade is recessed to maximize safety. In addition to sealing, the Scotch® Box Sealing Tape Dispenser H122 can be used for combining, reinforcing, and bundling operations.Don’t Box Without OneA hand-held tape dispenser is an essential tool wherever products are processed, repackaged, or prepared for distribution. Warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are just a few of the places you will find these tools. In addition to box sealing, they can be used for combining, reinforcing, bundling, and other operations. A hand-held box sealer can be found in a weight and size for nearly every production requirement.

Also known as: 021200069253, H122, MMMH122

Specifications

No Specifications Available