Premium Vinyl Tape, 3" x 108', Yellow, Bulk

Item #: 0316014

Cat #: 471-Yellow-3"x36yd

UPC: 021200064708

$ 112.75 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Premium Performance Vinyl Tape 471 Yellow, 3 In X 36 Yd, Rubber Adhesive, 24 Per Case Bulk

Overview

3m(tm) Premium Performance Vinyl Tape 471 Yellow, 3 In X 36 Yd, Rubber Adhesive, 24 Per Case Bulk
Also known as: 021200064708, 471-Yellow-3"x36yd, MMM471YEL3X36YDBUL

Specifications

Width: 3 in
Length: 36 yd
Material: Vinyl
Color: Yellow
Family / Style: 471 Series
Width: 3 in
Material: Vinyl
Family / Style: 471 Series
Length: 36 yd
Color: Yellow