3M 471-Red-3"x36yd-Bulk Plastic Fil

Item #: 0316013

Cat #: 471-Red-3"x36yd-Bu

UPC: 021200064692

$ 112.75 EA
Company wide:
0 in stock
Documents & Guides
MMM 471-RED-3"X36YD-BULK PLAS

Overview

MMM 471-RED-3"X36YD-BULK PLAS
Also known as: 021200064692, 471-Red-3"x36yd-Bu, MMM471RED3X36YDBUL

Specifications

Width: 3 in
Color: Red
Length: 36 yd
Family / Style: 471 Series
Width: 3 in
Length: 36 yd
Color: Red
Family / Style: 471 Series