3M 471-Black-3"x36yd-Bulk Plastic F

Item #: 0316012

Cat #: 471-Black-3"x36yd-

UPC: 021200064678

$ 112.75 EA
Company wide:
0 in stock
Documents & Guides
MMM 471-BLACK-3"X36YD-BULK PL

Overview

MMM 471-BLACK-3"X36YD-BULK PL

3M™ Vinyl Tape 471 is a versatile tape that provides long-lasting floor and safety marking, sharp paint lines on complex jobs and reliable seals or repairs in a variety of industries. Designed with unique stretch properties, this tape conforms to rough, irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive offers quick stick and excellent holding strength on many substrates.

Also known as: 021200064678, 471-Black-3"x36yd-, MMM471BLK3X36YDBUL

Specifications

Width: 3 in
Length: 36 yd
Color: Black
Family / Style: 471 Series
Width: 3 in
Color: Black
Length: 36 yd
Family / Style: 471 Series