Double Coated Urethane Foam Tape, 2"x36 Yd

Item #: 0315994

Cat #: 4016-2"x36yd

UPC: 021200048654

$ 304.38 EA
Company wide:
0 in stock
Documents & Guides
Double Coated Urethane Foam Tape, 2 Inch x 36 Yard, Ideal for Mounting Interior Signage, Nameplates, Soap Dispensers and Air Fresheners

Overview

Double Coated Urethane Foam Tape, 2 Inch x 36 Yard, Ideal for Mounting Interior Signage, Nameplates, Soap Dispensers and Air Fresheners
Also known as: 021200048654, 4016-2"x36yd, MMM40162X36YD

Specifications

Width: 2 in
Length: 36 yd
Color: Off-White
Family / Style: 4016 Series
Width: 2 in
Color: Off-White
Length: 36 yd
Family / Style: 4016 Series