Silver Polyester Film Tape, 2 Inch X 72 Yard

Item #: 0315985

Cat #: 850-Silver-2"x72yd

UPC: 021200043505

$ 217.35 EA
Company wide:
0 in stock
Documents & Guides
Silver Polyester Film Tape, 2 Inch X 72 Yard, Acrylic Adhesive, Used for Splicing, Holding, Decorating, Color-Coding and Sealing.

Overview

Silver Polyester Film Tape, 2 Inch X 72 Yard, Acrylic Adhesive, Used for Splicing, Holding, Decorating, Color-Coding and Sealing.
Also known as: 021200043505, 850-Silver-2"x72yd, MMM850SILVER2X72YD

Specifications

Width: 2 in
Material: Polyester
Color: Silver
Length: 72 yd
Width: 2 in
Color: Silver
Material: Polyester
Length: 72 yd