3M 471-Green-2"x36yd-Bulk Plastic F

Item #: 0315980

Cat #: 471-Green-2"x36yd-

UPC: 021200043130

$ 75.17 EA
Company wide:
0 in stock
Documents & Guides
MMM 471-GREEN-2"X36YD-BULK PL

Overview

MMM 471-GREEN-2"X36YD-BULK PL
Also known as: 021200043130, 471-Green-2"x36yd-, MMM471GRN2X36YDBUL

Specifications

Width: 2 in
Color: Green
Length: 36 yd
Family / Style: 471 Series
Width: 2 in
Length: 36 yd
Color: Green
Family / Style: 471 Series