3M 471-Orange-2"x36yd-Bulk Plastic

Item #: 0315979

Cat #: 471-Orange-2"x36yd

UPC: 021200043123

$ 75.17 EA
Company wide:
0 in stock
Documents & Guides
MMM 471-ORANGE-2"X36YD-BULK P

Overview

MMM 471-ORANGE-2"X36YD-BULK P
Also known as: 021200043123, 471-Orange-2"x36yd, MMM471ORANGE2X36YD

Specifications

Width: 2 in
Length: 36 yd
Color: Orange
Family / Style: 471 Series
Width: 2 in
Color: Orange
Length: 36 yd
Family / Style: 471 Series