3M 471-Blue-2"x36yd-Bulk Plastic Fi

Item #: 0315976

Cat #: 471-Blue-2"x36yd-B

UPC: 021200043086

$ 75.17 EA
Company wide:
0 in stock
Documents & Guides
MMM 471-BLUE-2"X36YD-BULK PLA

Overview

MMM 471-BLUE-2"X36YD-BULK PLA
Also known as: 021200043086, 471-Blue-2"x36yd-B, MMM471BLU2X36YDBUL

Specifications

Width: 2 in
Color: Blue
Length: 36 yd
Family / Style: 471 Series
Width: 2 in
Length: 36 yd
Color: Blue
Family / Style: 471 Series