3M 471-BLACK-2X36YD-BULK 7000048401

Item #: 0315975

Cat #: 471-Black-2"x36yd-

UPC: 021200043062

$ 75.15 EA
Company wide:
0 in stock
Documents & Guides
3M 471-BLACK-2X36YD-BULK 7000048401 PLASTIC FILM TAPE 2 IN X 36 YD BULK

Overview

3M 471-BLACK-2X36YD-BULK 7000048401 PLASTIC FILM TAPE 2 IN X 36 YD BULK
Also known as: 021200043062, 471-Black-2"x36yd-, MMM471BLK2X36YDBUL

Specifications

Width: 2 in
Length: 36 yd
Color: Black
Family / Style: 471 Series
Width: 2 in
Color: Black
Length: 36 yd
Family / Style: 471 Series