3M 471-Red-2"x36yd-Bulk Plastic Fil

Item #: 0315974

Cat #: 471-Red-2"x36yd-Bu

UPC: 021200043055

$ 75.17 EA
Company wide:
0 in stock
Documents & Guides
MMM 471-RED-2"X36YD-BULK PLAS

Overview

MMM 471-RED-2"X36YD-BULK PLAS
Also known as: 021200043055, 471-Red-2"x36yd-Bu, MMM471RED2X36YDBUL

Specifications

Width: 2 in
Color: Red
Length: 36 yd
Family / Style: 471 Series
Width: 2 in
Length: 36 yd
Color: Red
Family / Style: 471 Series