471 High Performance Vinyl Tape, 36 YD L x 1-1/2 IN W, 5.2 mil THK

Item #: 0315944

Cat #: 471-Blue-1"x36yd-B

UPC: 021200031212

$ 37.60 EA
Company wide:
0 in stock
Documents & Guides
471 High Performance Vinyl Tape, 36 YD L x 1-1/2 IN W, 5.2 mil THK, Rubber Adhesive, Vinyl Backing, Blue

Overview

471 High Performance Vinyl Tape, 36 YD L x 1-1/2 IN W, 5.2 mil THK, Rubber Adhesive, Vinyl Backing, Blue

Solve a variety of challenges, including floor and safety marking, color coding and industrial applications with our durable 3M™ vinyl tape 471. Designed to resist wear, scrapes and moisture, this long lasting tape is available in an array of vivid colors, as well as transparent. 3M™ vinyl tape 471 is a versatile tape that provides long lasting floor and safety marking, sharp paint lines on complex jobs and reliable seals or repairs in a variety of industries.

Also known as: 021200031212, 471-Blue-1"x36yd-B, MMM471BLU1X36YDBUL

Specifications

Color: Blue
Length: 36 yd
Width: 1 in
Family / Style: 471 Series
Color: Blue
Width: 1 in
Length: 36 yd
Family / Style: 471 Series