General Purpose Masking Tape, 24mm x 55m, Tan, Paper

Item #: 0315933

Cat #: 234-24mmx55m

UPC: 021200029820

$ 21.68 EA
Company wide:
0 in stock
General Purpose Masking Tape, 24mm x 55m, Tan, Rubber Adhesive, Crepe Paper Backing, 36 Roll/Case

Overview

General Purpose Masking Tape, 24mm x 55m, Tan, Rubber Adhesive, Crepe Paper Backing, 36 Roll/Case

The crepe paper backing tears easily, offers moderate conformability around corners and over irregular surfaces while the rubber adhesive sticks instantly and offers strong holding power that resists lifting and curling, while removing cleanly and easily from the surface. This tape bonds well to paper, metal, wood, and painted surfaces with reliable holding power. Under normal operating conditions 3M™ General Purpose Masking Tape 234 features one piece removal and is sliver resistant.

Also known as: 021200029820, 234-24mmx55m, MMM23424MMX55M

Specifications

Material: Paper
Width: 24 mm
Length: 55 m
Color: Tan
Material: Paper
Length: 55 m
Width: 24 mm
Color: Tan