High Performance Masking Tape, Natural, 18mm x 55m

Item #: 0315929

Cat #: 232-18mmx55m

UPC: 021200028533

$ 20.87 EA
Company wide:
0 in stock
Documents & Guides
Scotch(r) High Performance Masking Tape 232 Natural, 18 Mm X 55 M, 48 Per Case Bulk

Overview

Scotch(r) High Performance Masking Tape 232 Natural, 18 Mm X 55 M, 48 Per Case Bulk

3M™ High Performance Masking Tape 232 is capable of masking paint while removing cleanly. Its thick crepe paper backing contains a solvent-resistant saturate that helps resist paint bleed against latex and oil based paints. 3M™ High Performance Masking Tape 232 conforms well for masking around corners and over irregular surfaces. The rubber adhesive sticks instantly and offers strong holding power that resists lifting, curling and adhesive transfer when removing from surfaces like EDPM rubber moldings.

Also known as: 021200028533, 232-18mmx55m, MMM23218MMX55M

Specifications

Width: 18 mm
Length: 55 m
Color: Natural
Width: 18 mm
Color: Natural
Length: 55 m