Strut - Back To Back, Steel, Holes, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'

Item #: 0315892
Cat #: PS 200 EH 2T3 20' PGAL
UPC: 702316535046
$ 47.79 FT
Company wide:
390 in stock
Documents & Guides
Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

Overview

Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.
Channel - Back To Back, Steel, Holes, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'
Also known as: 702316535046, PS 200 EH 2T3 20' PGAL, PSTPS200EH2T320PGA, Senior Strut

Specifications

Length: 20 ft
Material: Steel
Product Width: 1 5/8 in
Product Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Product Width: 1 5/8 in
Finish: Pre-Galvanized
Material: Steel
Product Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)