Deep Strut - Back To Back, Steel, Holes, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'

Item #: 0315892

Cat #: P1001T 20PG

UPC: 702316535046

$ 9.31 FT
Company wide:
100 in stock
Documents & Guides
Deep Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

Overview

Deep Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

Channel - Back To Back, Steel, Holes, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'

Also known as: 702316535046, P1001T 20PG, DEEPSTRUTPGBB20, Senior Strut

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in