Dual Slide Dimmer, 300W, Gray

Item #: 0315875

Cat #: S2-LH-GR

UPC: 027557688598

Company wide:
0 in stock
Documents & Guides
Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Color: Gray.

Overview

Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Color: Gray.

Skylark Dual Device, Incandescent/Halogen, Single-pole dual dimmer slide-to-off,120V/300W each dimmer, clamshell packaging in gray

Also known as: 027557688598, S2-LH-GR, LUTS2LHGR

Specifications

Type: Slide, Dual, Single-Pole
Volts AC: 120
Color: Gray
Wattage: 300
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Dual, Single-Pole
Color: Gray
Poles: 1
Dimmable: Yes
Volts AC: 120
Wattage: 300
Mounting: Knuckle
Light Technology: Halogen