Polaris™ Insulated Multi-Tap Connector

Item #: 0315870

Cat #: IPLD250-5

UPC: 662381923035

$ 126.69 EA
Company wide:
0 in stock
Documents & Guides
Polaris™ Insulated Multi-Tap Connector, 5 Port (Dual Side Entry), 250 MCM - 6 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 5 Port (Dual Side Entry), 250 MCM - 6 AWG, 600 Volt, Black, Plastisol
Also known as: 662381923035, IPLD250-5, NSIIPLD2505

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 5
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 5
Color: Black
Allowable Gauge Range: 6 - 250