Dual Slide Dimmer/Fan, 300W/2.5A, Skylark, Black

Item #: 0315863

Cat #: S2-LFH-BL

UPC: 027557688529

$ 45.08 EA
Company wide:
0 in stock
Documents & Guides
Skylark Dual Slide Dimmer and Fan Control, 120V, 300W (Dimmer), 2.5A (Fan), Incandescent/Halogen, Slide-To-Off, 3 Quiet Fan Speeds, Color: Black. ***Clamshell Packaging***

Overview

Skylark Dual Slide Dimmer and Fan Control, 120V, 300W (Dimmer), 2.5A (Fan), Incandescent/Halogen, Slide-To-Off, 3 Quiet Fan Speeds, Color: Black. ***Clamshell Packaging***

Skylark Fan/Light Control, Single-pole, fully variable fan control and dimmer, 120V/300W light, 2.5A fan, clamshell packaging in black

Also known as: 027557688529, S2-LFH-BL, LUTS2LFHBL

Specifications

Type: Switch, Slide, Dual, Single-Pole, Fan Control
Volts AC: 120
Color: Black
Wattage: 300
Mounting: Knuckle
Amps: 2.500
Dimmable: Yes
Light Technology: Halogen
Type: Switch, Slide, Dual, Single-Pole, Fan Control
Color: Black
Mounting: Knuckle
Dimmable: Yes
Volts AC: 120
Wattage: 300
Amps: 2.500
Light Technology: Halogen