Slide Dimmer, 1000W, Single-Pole, Ivory

Item #: 0315860

Cat #: S-10PNL-IV

UPC: 027557440769

$ 110.54 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 1000W, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Ivory

Overview

Skylark Slide Dimmer, 1000W, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Ivory

Skylark Dimmer with On/Off Switch and Locator Light, Incandescent/Halogen, Single-pole, preset, 120V/1000W in ivory

Also known as: 027557440769, S-10PNL-IV, LUTS10PNLIV

Specifications

Type: Indicator Light, Slide, Halogen, Preset, Single-Pole
Volts AC: 120
Poles: 1
Color: Ivory
Wattage: 1000
Mounting: Knuckle
Type: Indicator Light, Slide, Halogen, Preset, Single-Pole
Poles: 1
Wattage: 1000
Volts AC: 120
Color: Ivory
Mounting: Knuckle