Slide Dimmer, 1000W, Single-Pole, Brown

Item #: 0315858

Cat #: S-10PNL-BR

UPC: 027557680516

$ 110.54 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 1000W, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Brown

Overview

Skylark Slide Dimmer, 1000W, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Brown

Skylark Dimmer with On/Off Switch and Locator Light, Incandescent/Halogen, Single-pole, preset, 120V/1000W in brown

Also known as: 027557680516, S-10PNL-BR, LUTS10PNLBR

Specifications

Type: Indicator Light, Slide, Halogen, Preset, Single-Pole
Color: Brown
Volts AC: 120
Poles: 1
Wattage: 1000
Mounting: Knuckle
Type: Indicator Light, Slide, Halogen, Preset, Single-Pole
Volts AC: 120
Wattage: 1000
Color: Brown
Poles: 1
Mounting: Knuckle