BUS DROP SNG U EYE .4-.56 DIA

Item #: 0315855

Cat #: FC40

UPC: 785007998726

$ 29.44 EA
Company wide:
0 in stock
Documents & Guides
Bus drop, Closed mesh, Single eye. Cable diameter - 9, Mesh length - 3.5, Break strength - 1,100 lbs.

Overview

Bus drop, Closed mesh, Single eye. Cable diameter - 9, Mesh length - 3.5, Break strength - 1,100 lbs.
Also known as: 785007998726, FC40, PASFC40

Specifications

Length: 3 1/2 in
Material: Steel
Diameter Range: 0.400 - 0.560 in
Length: 3 1/2 in
Diameter Range: 0.400 - 0.560 in
Material: Steel