Slide Dimmer, 1000W, Clamshell, Light Almond

Item #: 0315847

Cat #: S-1000H-LA

UPC: 027557101554

$ 78.96 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-Pole, 120V/1000W, Clamshell Packaging, Color: Light Almond

Overview

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-Pole, 120V/1000W, Clamshell Packaging, Color: Light Almond

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/1000W, clamshell packaging in light almond

Also known as: 027557101554, S-1000H-LA, LUTS1000HLA

Specifications

Color: Light Almond
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Wattage: 1000
Dimmable: Yes
Type: Slide, Single-Pole
Poles: 1
Mounting: Knuckle
Light Technology: Halogen