Slide Dimmer, 1000W, Clamshell, Almond

Item #: 0315846

Cat #: S-1000H-AL

UPC: 027557691635

$ 78.96 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-Pole, 120V/1000W, Clamshell Packaging, Color: Almond

Overview

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-Pole, 120V/1000W, Clamshell Packaging, Color: Almond

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/1000W, clamshell packaging in almond

Also known as: 027557691635, S-1000H-AL, LUTS1000HAL

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Wattage: 1000
Color: Almond
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Single-Pole
Poles: 1
Color: Almond
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Mounting: Knuckle
Light Technology: Halogen