RadioRA 2 Hybrid Keypad

Item #: 0315845

Cat #: RRT-GH6B

UPC: 784276164559

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Hybrid Keypad, 3.3 Amp, 400 Watt, Hi-Lume 1%, 2-Wire LED Driver (10 Driver Maximum), Neutral Connection Available, Multi-Location Dimmer

Overview

RadioRA 2 Hybrid Keypad, 3.3 Amp, 400 Watt, Hi-Lume 1%, 2-Wire LED Driver (10 Driver Maximum), Neutral Connection Available, Multi-Location Dimmer

RadioRA 2 GRAFIK T Hybrid Keypad, 6-button and 250W/600W/450VA/3.3A, two-wire orneutral-wire dimmer (LED/Incandescent/Halogen/Magnetic Low Voltage/Dimmable Fluorescent/Hi-lume 1 percent, 2-wire LED driver), faceplate sold separately

Also known as: 784276164559, RRT-GH6B, LUTRRTGH6B

Specifications

Type: Keypad, Hybrid
Mounting: Surface
Poles: 1
Color: White
Volt Amps: 400
Amps: 3.300
Family / Style: RadioRA 2
Type: Keypad, Hybrid
Poles: 1
Volt Amps: 400
Family / Style: RadioRA 2
Mounting: Surface
Color: White
Amps: 3.300