RadioRA 2 Hybrid Keypad

Item #: 0315841

Cat #: RRT-GH2B

UPC: 784276164528

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Hybrid Keypad, 600 Watt, Incandescent/Halogen

Overview

RadioRA 2 Hybrid Keypad, 600 Watt, Incandescent/Halogen

RadioRA 2 GRAFIK T Hybrid Keypad, 2-button and 250W/600W/450VA/3.3A, two-wire orneutral-wire dimmer (LED/Incandescent/Halogen/Magnetic Low Voltage/Dimmable Fluorescent/Hi-lume 1 percent, 2-wire LED driver), faceplate sold separately

Also known as: 784276164528, RRT-GH2B, LUTRRTGH2B

Specifications

Wattage: 600
Type: Keypad, Hybrid
Mounting: Surface
Poles: 1
Color: White
Family / Style: RadioRA 2
Wattage: 600
Mounting: Surface
Color: White
Type: Keypad, Hybrid
Poles: 1
Family / Style: RadioRA 2