RadioRA 2, 7-Button Keypad, Taupe

Item #: 0315838

Cat #: RRD-W7B-TP

UPC: 027557772853

Company wide:
0 in stock
Documents & Guides
Keypad for RadioRA 2, 7 Button, Color: Taupe.

Overview

Keypad for RadioRA 2, 7 Button, Color: Taupe.

RadioRA 2 Wall-mounted Keypad, 7-button in taupe

Also known as: 027557772853, RRD-W7B-TP, LUTRRDW7BTP

Specifications

Type: Keypad, 7 Button
Color: Taupe
Mounting: Knuckle
Family / Style: RadioRA 2
Type: Keypad, 7 Button
Mounting: Knuckle
Color: Taupe
Family / Style: RadioRA 2